This product requires certification to purchase.

Hose, 18" Flexible Stainless Steel

T&S Brass

Hose, 18" Flexible Stainless Steel

  • Fast #
  • Part #TB0018H
  • Item #869668
  • Manufacturer Part #B-0018-H
4.2 out of 5 Customer Rating
Brand image
T&S Brass

Hose, 18" Flexible Stainless Steel

  • Fast #
  • Part #TB0018H
  • Item #869668
  • Manufacturer Part #B-0018-H
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
End Connection 1
Union Female
End Connection 2
Union Female
End Connections
Union Female
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Flow Rate
6.75 gpm
Hose Length
18 in
Pressure - Maximum
125 psi
Characteristics & Features
Faucet Part Type
Hose
Material
Brass, Plastic, Stainless Steel
Material Type
Polyurethane
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
671262153201