This product requires certification to purchase.

Hose Reel Assembly, Closed 30' Hose Reel, Exposed Piping and Accessories

T&S Brass

Hose Reel Assembly, Closed 30' Hose Reel, Exposed Piping and Accessories

  • Fast #
  • Part #TB1433CR
  • Item #7103686
  • Manufacturer Part #B-1433-CR
4.8 out of 5 Customer Rating
Brand image
T&S Brass

Hose Reel Assembly, Closed 30' Hose Reel, Exposed Piping and Accessories

  • Fast #
  • Part #TB1433CR
  • Item #7103686
  • Manufacturer Part #B-1433-CR
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complete system with exposed piping and accessories
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Quarter-turn Cerama cartridges with check valves to prevent cross flow of water
  • Lever handles with color coded indexes
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Easy Install 16" and rigid 40" risers with control valve between risers
  • (2) 2 3/8" wall brackets
  • Continuous pressure vacuum breaker
  • 36" flexible water hose connector with stainless steel quick disconnect
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1056
Built-in Stops:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel, Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.77 gpm
GSA Approved:
No
Handle Material:
Chrome Plated Metal
Handle Type:
Cross
Hose Length:
30 ft
IAPMO Listed:
No
ISO:
ISO 9001
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
UL Listed:
No
UPC:
671262724838
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
No