Hose Reel Assembly, Closed 50' Hose Reel, Exposed Piping & Accessories
Hose Reel Assembly, Closed 50' Hose Reel, Exposed Piping & Accessories
Product Details
Product Details
- All-in-one system with exposed piping and accessories
- 8" wall mount mixing faucet w/ polished chrome plated brass body
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Lever handles w/ color coded indexes
- 1/2" NPT female eccentric inlets with 2" flanges
- Adjustable centers from 7 3/4" to 8 1/4"
- (2) 1/2" NPT in-line check valves w/ 1/2" NPT female inlets
- EasyInstall 16" and 40" risers w/ control valve between risers
- (2) 2 3/8" wall brackets
- Continuous pressure vacuum breaker
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F2324
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Polished Chrome
- Faucet Part Type:
- Hose Kit
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.15 gpm
- GSA Approved:
- No
- Height:
- 63-313/1000
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 50
- Material:
- Brass, Metal, Stainless Steel
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262728973
- WaterSense Labeled:
- No
- Width:
- 12-5/8