Hose Reel, Open, Epoxy Coated Steel, 3/4" x 50' Hose, 9/16" Rear Trigger Water
Hose Reel, Open, Epoxy Coated Steel, 3/4" x 50' Hose, 9/16" Rear Trigger Water
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Open epoxy coated heavy duty hose reel
- Stainless steel rear trigger water gun with rubber cover and 9/16" orifice
- 3/4" x 50' industrial grade white hose rated to 300 PSI
- Ratcheting system holds the length of hose until a slight tug to retract automatically
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Adjustable hose bumper
- Material: Epoxy coated steel open reel and wall bracket and stainless steel water gun
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black, Blue
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 11 gpm
- GSA Approved:
- No
- Height:
- 27-1/4 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262745451
- WaterSense Labeled:
- No
- Width:
- 12 in