This product requires certification to purchase.

Inactive

T&S Brass

Inactive

  • Fast #
  • Part #T01313045
  • Item #3175890
  • Manufacturer Part #013130-45
4 out of 5 Customer Rating
Brand image
T&S Brass

Inactive

  • Fast #
  • Part #T01313045
  • Item #3175890
  • Manufacturer Part #013130-45
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Commercial
BAA Compliant:
No
Faucet Connection Size:
3/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
T01313045
UPC:
671262628273
WaterSense Labeled:
No