This product requires certification to purchase.

Inactive

T&S Brass

Inactive

  • Fast #
  • Part #TB0520F1
  • Item #868516
  • Manufacturer Part #B-0520-F1
4.3 out of 5 Customer Rating
Brand image
T&S Brass

Inactive

  • Fast #
  • Part #TB0520F1
  • Item #868516
  • Manufacturer Part #B-0520-F1
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Deck mount rigid/swivel dummy gooseneck for remote locations
  • 5 11/16" rigid/swivel gooseneck w/ plain end outlet
  • Lock washer provided for rigid application
  • 1/2" NPSM male inlet w/ 2" flange
  • Tailpiece and nut for 1/4" NPT male connection
  • Material: Polished chrome plated brass flange & tubular spout
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Pressure - Maximum
125 psi
Spout Height
5-1/16 in
Spout Reach
5-1/2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Spout
Material
Brass
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Rigid, Gooseneck Swiveling
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
WaterSense Labeled
No
UPC
671262119016