This product requires certification to purchase.

Inlet Extension, 3" Length, 1/2" NPT Female x Coupling Nut, Wall or Deck Mount

T&S Brass

Inlet Extension, 3" Length, 1/2" NPT Female x Coupling Nut, Wall or Deck Mount

  • Fast #
  • Part #TB0440
  • Item #869687
  • Manufacturer Part #B-0440
5 out of 5 Customer Rating
Brand image
T&S Brass

Inlet Extension, 3" Length, 1/2" NPT Female x Coupling Nut, Wall or Deck Mount

  • Fast #
  • Part #TB0440
  • Item #869687
  • Manufacturer Part #B-0440
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 3" faucet inlet extension
  • 1/2" NPT female eccentric inlet
  • Flanged coupling nut outlet fits standard T&S faucet bodies
  • Adds 1 3/4" length to standard 00AA inlet
  • Material: Polished chrome plated brass
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter
2 in
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
3 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Material
Brass
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
671262004756