Knee Action Valve, Heavy Duty Cam Action Stirrup, 1/2" NPT Straight Loose Key Stops
Knee Action Valve, Heavy Duty Cam Action Stirrup, 1/2" NPT Straight Loose Key Stops
Product Details
Product Details
- Knee action valve with polished chrome plated brass body (will remain in set position for hot, cold or mixed water)
- Loose key stops
- 1/2" NPT outlet
- Self-closing cartridges
- Polished chrome plated stirrup
- 1/2" NPT hot and cold inlets
- Material: Polished chrome plated brass body & stirrup
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 4.26 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262004992