This product requires certification to purchase.

Medical Faucet, Concealed Body, Deck Mount, 8" Centers, Rigid/Swivel GN, Pedal Valve Inlet

T&S Brass

Medical Faucet, Concealed Body, Deck Mount, 8" Centers, Rigid/Swivel GN, Pedal Valve Inlet

  • Fast #
  • Part #TB0850PV
  • Item #866220
  • Manufacturer Part #B-0850-PV
3.3 out of 5 Customer Rating
Brand image
T&S Brass

Medical Faucet, Concealed Body, Deck Mount, 8" Centers, Rigid/Swivel GN, Pedal Valve Inlet

  • Fast #
  • Part #TB0850PV
  • Item #866220
  • Manufacturer Part #B-0850-PV
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8" (max.) adjustable center, deck mount lavatory mixing faucet
  • 5 3/4" swivel/rigid gooseneck
  • Lock washer provided for rigid application
  • 2.2 GPM Aerator, Series 1 (B-0199-01)
  • Lever handles with color coded indexes
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent the cross flow of water
  • 1/2" NPT male inlets with coupling nuts
  • 1/4" NPT female pedal valve inlet
  • Material: Forged brass body, chrome plated metal handles and escutcheons & polished chrome plated brass tubular spout
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
10-5/8 in
Flow Rate
2.2 gpm
Spout Height
6-3/16 in
Spout Reach
5-3/4 in
Included Components
Built-in Stops
No
Deck Plate Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Institutional Faucet Type
Service
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard
No
Spout Type
Gooseneck, Rigid, Swivel
Vacuum Breaker
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-9, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262007320