This product requires certification to purchase.

Medical Fct, Deck Mt, Swivel/Rigid Gooseneck, 1.5 GPM Aerator, 4" Wrist Action Handles

T&S Brass

Medical Fct, Deck Mt, Swivel/Rigid Gooseneck, 1.5 GPM Aerator, 4" Wrist Action Handles

  • Fast #
  • Part #TB089201WS
  • Item #7342726
  • Manufacturer Part #B-0892-01-WS
4.8 out of 5 Customer Rating
Brand image
T&S Brass

Medical Fct, Deck Mt, Swivel/Rigid Gooseneck, 1.5 GPM Aerator, 4" Wrist Action Handles

  • Fast #
  • Part #TB089201WS
  • Item #7342726
  • Manufacturer Part #B-0892-01-WS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 4" centerset deck mount mixing faucet w/ polish chrome plated brass body
  • 4 3/8" swivel gooseneck
  • Lock washer included for rigid applications
  • 1.5 GPM aerator, Series 1 (B-0199-01-WS)
  • Quarter-turn Eterna compression cartridges with spring checks to prevent crossflow of water
  • 4" wrist action handles w/ color coded indexes
  • 1/2" NPSM male inlets with coupling nuts
  • Material: Chrome plated brass body & tubular spout and chrome plated metal handles
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
10-5/16 in
Flow Rate
1.5 gpm
Spout Height
6-11/16 in
Spout Reach
4-3/8 in
Included Components
Built-in Stops
No
Deck Plate Included
Yes
Characteristics & Features
Cartridge Type
Compression
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Plated Metal
Handle Type
Wristblade
Institutional Faucet Type
Healthcare
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard
No
Spout Type
Fixed
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61
ASME
ASME A112.18.1
BAA Compliant
Yes
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Domestic
UL Listed
No
WaterSense Labeled
Yes
UPC
671262735209