This product requires certification to purchase.

Mixing Faucet, 8" Wall Mount, 6" Cast Spout w/ Aerator, Lever Handles, Eterna Cartridges

T&S Brass

Mixing Faucet, 8" Wall Mount, 6" Cast Spout w/ Aerator, Lever Handles, Eterna Cartridges

  • Fast #
  • Part #TB023001
  • Item #1883360
  • Manufacturer Part #B-0230-01
5 out of 5 Customer Rating
Brand image
T&S Brass

Mixing Faucet, 8" Wall Mount, 6" Cast Spout w/ Aerator, Lever Handles, Eterna Cartridges

  • Fast #
  • Part #TB023001
  • Item #1883360
  • Manufacturer Part #B-0230-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 8" wall mount mixing faucet with polished chrome plated brass body
  • 6" cast spout
  • Lock washer provided for rigid application
  • 2.2 GPM aerator, Series 2 (B-0199-02)
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT female eccentric inlets w/ 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Material: Polished chrome plated brass body & cast spout and chrome plated metal handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
BAA Compliant:
Yes
Built-in Stops:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Reach:
6
Spout Type:
Swivel
UL Listed:
No
UPC:
671262550673
Vandal Resistant:
No