This product requires certification to purchase.

Pre-Rinse: Overhead Spring, Add-On Faucet, Single Hole Base, Wall Bracket,

T&S Brass

Pre-Rinse: Overhead Spring, Add-On Faucet, Single Hole Base, Wall Bracket,

  • Fast #
  • Part #TB233808C
  • Item #3174772
  • Manufacturer Part #B-2338-08C
4.8 out of 5 Customer Rating
Brand image
T&S Brass

Pre-Rinse: Overhead Spring, Add-On Faucet, Single Hole Base, Wall Bracket,

  • Fast #
  • Part #TB233808C
  • Item #3174772
  • Manufacturer Part #B-2338-08C
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single hole deck mount mixing faucet with polished chrome plated brass body
  • Easy Install add-on faucet with polished chrome plated brass body
  • 12" swing nozzle with stream regulator outlet, Series 1
  • 18" rigid riser
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • 0.65 GPM low flow spray valve with insulated grip handle
  • Quarter-turn Eterna compression cartridge with spring checks to prevent cross flow of water
  • Lever handles with color coded indexes
  • 18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" O.D. compression connections
  • 6" adjustable wall bracket
  • Requires Certification
  • Lead Law Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F-2324
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome Plated
Deck Plate Included:
No
Faucet Connection Size:
5/8 in
Faucet Height:
40-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.65 gpm
GSA Approved:
No
Handle Material:
Chrome Plated Metal
Handle Type:
Lever
Hose Length:
44 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Three Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
12-5/16 in
Spout Reach:
14-7/16 in
Spout Swivel:
180°
Spout Type:
Swivel, Rigid, Swing
UL Listed:
No
UPC:
671262660761
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes