This product requires certification to purchase.

Rubber Bumper for EB-0107 Spray Valve (Blue)

T&S Brass

Rubber Bumper for EB-0107 Spray Valve (Blue)

  • Fast #
  • Part #T01147545
  • Item #3711165
  • Manufacturer Part #011475-45
3.1 out of 5 Customer Rating
Brand image
T&S Brass

Rubber Bumper for EB-0107 Spray Valve (Blue)

  • Fast #
  • Part #T01147545
  • Item #3711165
  • Manufacturer Part #011475-45
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
EB-0107 Spray Valve
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter:
1-11/16 in
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Rubber
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262484459
WaterSense Labeled:
No
Width:
3/4 in