This product requires certification to purchase.

Gas Hose, 1-1/4" NPT x 48" Long, Swivel, Quick-Disconnect, (2) Elbows, Cable Kit

T&S Brass

Safe.T.Link Gas Hose, 1-1/4" NPT x 48" Long, Swivel, Quick-Disconnect, (2) Elbows, Cable Kit

  • Fast #
  • Part #THG4F48SEL
  • Item #3173878
  • Manufacturer Part #HG-4F-48SEL
4.4 out of 5 Customer Rating
Brand image
T&S Brass

Safe.T.Link Gas Hose, 1-1/4" NPT x 48" Long, Swivel, Quick-Disconnect, (2) Elbows, Cable Kit

  • Fast #
  • Part #THG4F48SEL
  • Item #3173878
  • Manufacturer Part #HG-4F-48SEL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 48" coated gas appliance connector
  • 1 1/4" NPT male freespin inlet
  • 1 1/4" NPT female quick-disconnect
  • Quick-disconnect socket acts as a shut-off valve when the plug and socket are disconnected
  • (1) 1 1/4" NPT swivel-link fitting w/ male outlet
  • 5' restraining cable kit
  • (2) 1 1/4" NPT 90 street elbow
  • 360 rotatable hex nut rotates completely and freely
  • Optimum torsional relief improves safety, increases connector life
  • Provides efficient, full gas flow
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
Yes
CSA Certified:
CSA 6.16, CSA 6.9
Collection:
Safe.T.Link
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Faucet Part Type:
Hose
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/4 in
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Length:
48
Material:
Stainless Steel
NSF:
NSF 2
NSF Certified:
Yes
Pressure - Maximum:
0.5 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262557191