Self-Closing 4-Arm Handle (Plated Brass)
Self-Closing 4-Arm Handle (Plated Brass)
Product Details
Product Details
- Self-closing handle
- Material: Polished chrome plated brass
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 1-1/8
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262022675
- Width:
- 2-3/4