This product requires certification to purchase.

Sill Faucet, Cerama Cartridge, 4-Arm Handle, Stream Regulator Outlet, 1/2" NPS Male Inlet

T&S Brass

Sill Faucet, Cerama Cartridge, 4-Arm Handle, Stream Regulator Outlet, 1/2" NPS Male Inlet

  • Fast #
  • Part #TB0710LTCR
  • Item #7616134
  • Manufacturer Part #B-0710-LT-CR
4.5 out of 5 Customer Rating
Brand image
T&S Brass

Sill Faucet, Cerama Cartridge, 4-Arm Handle, Stream Regulator Outlet, 1/2" NPS Male Inlet

  • Fast #
  • Part #TB0710LTCR
  • Item #7616134
  • Manufacturer Part #B-0710-LT-CR
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single hole, single temperature deck mount faucet with polished chrome plated brass body
  • Stream regulator outlet with adapter
  • Quarter-turn Cerama cartridge with check valve
  • 4-arm handle with color coded index
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Tailpiece and nut for 1/4" NPT connection
  • Material: Polished chrome plated brass body and chrome plated metal handle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
4-5/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
5.21 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
ISO:
ISO 9001
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
1-3/8 in
Spout Reach:
4-1/16 in
UL Listed:
No
UPC:
671262785853
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
No