This product requires certification to purchase.

Sill Faucet, Wrist-Action Metering Cartridge, 4" Wrist Handle, 2.2 GPM Aerator

T&S Brass

Sill Faucet, Wrist-Action Metering Cartridge, 4" Wrist Handle, 2.2 GPM Aerator

  • Fast #
  • Part #TB0712WA
  • Item #7616383
  • Manufacturer Part #B-0712-WA
4.1 out of 5 Customer Rating
Brand image
T&S Brass

Sill Faucet, Wrist-Action Metering Cartridge, 4" Wrist Handle, 2.2 GPM Aerator

  • Fast #
  • Part #TB0712WA
  • Item #7616383
  • Manufacturer Part #B-0712-WA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Single hole, single temperature deck mount faucet with polished chrome plated brass body
  • 2.2 GPM aerator, Series 3 (B-0199-03)
  • Metering cartridge
  • Adjustable metering cycle, 10 to 30 seconds
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • 1/2" NPSM male inlet
  • Tailpiece and nut for 1/4" NPT connection
  • Material: Polished chrome plated brass body and chrome plated metal handle
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
6-3/4 in
Flow Rate
2.2 gpm
Spout Height
7/8 in
Spout Reach
4-1/8 in
Included Components
Built-in Stops
No
Deck Plate Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Wristblade
Institutional Faucet Type
Healthcare
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard
No
Vacuum Breaker
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
BAA Compliant
Yes
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-9, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262767347