Socket, Quick-Connect, Gh Male (B-1006)
Socket, Quick-Connect, Gh Male (B-1006)
Product Details
Product Details
- Chrome plated brass quick-connect socket
- 3/4" garden hose male outlet
- Material: Chrome plated brass
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- B-1006 Spray Assemblies
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 1-1/2
- End Connection 1:
- GHT
- End Connections:
- GHT
- Faucet Part Type:
- Plug
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 1-3/8
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262556019