Spray Valve Squeeze Handle (Gray)
Spray Valve Squeeze Handle (Gray)
Product Details
Product Details
- B-0107 grey squeeze valve handle
- Material: Thermoplastic
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- B-0107 Spray Valve
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Faucet Part Type:
- Handle
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 6
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262032155