Swivel Nozzle, Wall Mount, 16" Swing Nozzle, Stream Regulator
Swivel Nozzle, Wall Mount, 16" Swing Nozzle, Stream Regulator
Product Details
Product Details
- Wall mount swivel dummy 16 " swing nozzle for remote locations
- Stream regulator outlet, Series 1
- 3/8" NPT female inlet
- 2" adjustable wall flange
- Material: Polished chrome plated brass elbow & tubular spout
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- FNPT
- Faucet Part Type:
- Spout
- Flow Rate:
- 10.24 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 5-11/16
- Spout Reach:
- 16
- Spout Type:
- Gooseneck Swiveling
- UPC:
- 671262775809