Swivel Piece, B-0290
Swivel Piece, B-0290
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Swivel piece
- 7/8-27 UN female thread
- O-ring grooves
- Material: Brass
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- B-0290 Big-flo Mixing Faucet
- Diameter - Inside 1:
- 3/4 in
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262673280
- WaterSense Labeled:
- No