This product requires certification to purchase.

Double Pantry Faucet, 4" Deck Mount 133X Swivel/Rigid GN w/ B-LT Outlet, Lever Handles

T&S Brass

Double Pantry Faucet, 4" Deck Mount 133X Swivel/Rigid GN w/ B-LT Outlet, Lever Handles

  • Fast #
  • Part #TB0326
  • Item #866804
  • Manufacturer Part #B-0326
5 out of 5 Customer Rating
Brand image
T&S Brass

Double Pantry Faucet, 4" Deck Mount 133X Swivel/Rigid GN w/ B-LT Outlet, Lever Handles

  • Fast #
  • Part #TB0326
  • Item #866804
  • Manufacturer Part #B-0326
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 4" deck mount mixing faucet with polished chrome plated brass body
  • 5 3/4" swivel/rigid gooseneck
  • Includes lock washer to convert to rigid
  • Stream regulator outlet, Series 1
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT female eccentric inlets w/ 2" flanges
  • Adjustable centers from 3 3/4" to 4 1/4"
  • Material: Polished chrome plated brass body & tubular spout and polished chrome plated metal handles
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Flow Rate
17.9 gpm
Spout Height
8-3/8 in
Spout Reach
5-1/2 in
Included Components
Built-in Stops
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Institutional Faucet Type
Service
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
High Arc
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
WaterSense Labeled
No
UPC
671262003872