This product requires certification to purchase.

Wall Hook: 3/8" NPT Male Outlet, 3/8" NPT Female Inlet

T&S Brass

Wall Hook: 3/8" NPT Male Outlet, 3/8" NPT Female Inlet

  • Fast #
  • Part #TB0104A
  • Item #868695
  • Manufacturer Part #B-0104-A
3.1 out of 5 Customer Rating
Brand image
T&S Brass

Wall Hook: 3/8" NPT Male Outlet, 3/8" NPT Female Inlet

  • Fast #
  • Part #TB0104A
  • Item #868695
  • Manufacturer Part #B-0104-A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Polished chrome plated brass wall mount hook outlet
  • 2" wall flange
  • 3/8" NPT female inlet
  • 3/8" NPT male outlet
  • Material: Polished chrome plated brass body and hook
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2 in
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
18.8 gpm
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262000697
WaterSense Labeled:
No