This product requires certification to purchase.

Waste Drain Valve, Long Twist Handle, 3-1/2" x 2"

T&S Brass

Waste Drain Valve, Long Twist Handle, 3-1/2" x 2"

  • Fast #
  • Part #TB3952XL
  • Item #7616497
  • Manufacturer Part #B-3952-XL
4.7 out of 5 Customer Rating
Brand image
T&S Brass

Waste Drain Valve, Long Twist Handle, 3-1/2" x 2"

  • Fast #
  • Part #TB3952XL
  • Item #7616497
  • Manufacturer Part #B-3952-XL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rotary waste valve for 3 1/2" sink opening w/ rough chrome plated body
  • 2" NPT male outlet / 1 1/2" NPT female outlet
  • Long twist handle w/ heat resistant plastic grip
  • 3 1/2" snap-in strainer
  • Overflow outlet w/ cap & sealing washer
  • Material: Rough chrome plated brass body & adapter and stainless steel handle & flat strainer
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Flow Rate:
17.14 gpm
Handle Type:
Twist
IAPMO Listed:
No
ISO:
ISO 9001
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262769686
Valve Size:
2 in x 1-1/2 in
Valve Type:
Stop & Waste Valve