Water Gun, Aluminum, Rear Trigger, 5/16" Orifice, 1/2" NPT x 1/2" Hose Barb
Water Gun, Aluminum, Rear Trigger, 5/16" Orifice, 1/2" NPT x 1/2" Hose Barb
Product Details
Product Details
- Heavy duty rear trigger water gun
- Aluminum with blue rubber cover
- 5/16" flow orifice
- 1/2" NPT x 1/2" hose barb adapter
- Automatic shut-off
- Material: Aluminum and rubber
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- Yes
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- NPT
- End Connection 2:
- Barbed
- End Connections:
- NPT x Barbed
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/2 in x 3/8 in
- Flow Rate:
- 8.15 gpm
- GSA Approved:
- No
- Height:
- 6-7/16
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 6-5/8
- Material:
- Aluminum, Rubber
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262703871
- Width:
- 2-3/8