This product requires certification to purchase.

Water Gun, Front Trigger, 5/16" Orifice, 1/2" Coupling, Stainless Steel, Blue Rubber Cover

T&S Brass

Water Gun, Front Trigger, 5/16" Orifice, 1/2" Coupling, Stainless Steel, Blue Rubber Cover

  • Fast #
  • Part #TMV252221
  • Item #3175794
  • Manufacturer Part #MV-2522-21
3.3 out of 5 Customer Rating
Brand image
T&S Brass

Water Gun, Front Trigger, 5/16" Orifice, 1/2" Coupling, Stainless Steel, Blue Rubber Cover

  • Fast #
  • Part #TMV252221
  • Item #3175794
  • Manufacturer Part #MV-2522-21
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty front trigger water gun
  • Stainless steel with blue rubber cover
  • 8.05 GPM water gun
  • Rubber covered trigger guard
  • 5/16" flow orifice
  • 1/2" NPT x 1/2" hose barb connector
  • Material: Stainless steel and rubber
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Color Finish Category:
Blues
Color Finish Name:
Blue
End Connection 1:
NPT
End Connection 2:
Barbed
End Connections:
NPT x Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
8.05 gpm
GSA Approved:
No
Height:
7-7/16 in
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Stainless Steel, Rubber
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262564151
WaterSense Labeled:
Yes