10 ft. Wrench Extension
10 ft. Wrench Extension
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For 2" AWWA gate valve operation nuts
- Shaft is 1" heavy wall square tubing
- 30" x 1" sch 40 Steel handle
- Blue powder coated finish
Specifications
- Color Finish Name:
- Blue
- Length:
- 10
- Product Type:
- Valve Wrench
- Tool Type:
- Wrench Extension