This product requires certification to purchase.

Fabric 24 x 24 in. Cover

T. Christy Enterprises

Fabric 24 x 24 in. Cover

  • Fast #
  • Part #I510630
  • Item #2485103
  • Manufacturer Part #510630
5 out of 5 Customer Rating
Brand image
T. Christy Enterprises

Fabric 24 x 24 in. Cover

  • Fast #
  • Part #I510630
  • Item #2485103
  • Manufacturer Part #510630
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features non-biodegradable insulating material
  • Herculite 10W laminated fabric
  • Velcro® Texacro® fasteners
  • R19 insulation rating
  • Break strength = method 191-5100 values W 125 100 F
  • Tear strength = method-191-5134 values W 34 35 F
  • Requires Certification

Documents


Specifications

Height:
24 in
Length:
24 in
Material:
Fabric
Material Type:
Herculite 10W