Floor Grille Pristine White 4 x 12 in.
Floor Grille Pristine White 4 x 12 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Steel construction
- 1/2" blade spacing
- SmoothGlide® multi-shutter damper
- Foot operated wheel control
- Available in either non-scuff textured brown or pristine white powder coat finish
Documents
Specifications
- Application:
- Floor
- Color Finish Name:
- Pristine White
- Length:
- 4 in
- Material:
- Steel
- Width:
- 12 in