Z-Wave Pro Thermostat
T6 PRO Z-Wave Z-Wave Pro Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 576Product Details
Product Details
- Easy-to-read, modern and intuitive touchscreen display
- Simple wiring with the UWP Mounting System
- Faster communication speed
- Works with 3H/2C heat pump or 2H/2C conventional systems
- 5-year warranty
- Dual fuel and aux heat lockout with outdoor sensor
- Z-Wave 5.0 chipset encryption
- Temperature F/C and Humidity Display
- Flexible Power: 3AA batteries, hardwired (C-Wire), or both
- Extended wireless range with Z-Wave Plus and fast communication speeds for smooth operation
Specifications
- Application:
- 24 VAC Systems, Gas System, Oil Systems, Electric Warm Air Systems, Hot Water Coil, Electric Hydronic, Steam Systems, Gravity System, Conventional System, Heat Pump System
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- Optional Outdoor Sensor C7089U1006, Optional Remote Indoor sensor C7189U1005
- Collection:
- T6 PRO Z-Wave
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Display Type:
- Digital
- Height:
- 4-3/50 in
- Maximum Temperature:
- 102
- Minimum Temperature:
- 37
- Origin:
- Global
- Power Source:
- Battery
- Programmability:
- Programmable
- Smart Home Compatibility:
- Samsung SmartThings
- Smart Home Enabled:
- Yes
- Stages:
- 3H/2C, 2H/2C
- Temperature Range:
- 37 to 102 Deg F (2.7 to 39 Deg C)
- Touch Screen:
- Yes
- Width:
- 4-3/50 in
- Wireless Communication:
- Z-Wave