This product requires certification to purchase.

1 in. Stainless Steel Full Port NPT 1000# Ball Valve

Ta Chen

TC-02X 1 in. Stainless Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #TV10B2TFPX010G
  • Item #7191082
  • Manufacturer Part #V10B2TFPX010
4.5 out of 5 Customer Rating
Brand image
Ta Chen

TC-02X 1 in. Stainless Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #TV10B2TFPX010G
  • Item #7191082
  • Manufacturer Part #V10B2TFPX010
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Steam rating: 150 psi WSP
  • Blow-out proof stem design
  • Optional: locking device
  • Temperature range: -50 F to 450 F
  • Vacuum service to 29 inch Hg
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
API:
API 598
ASTM:
ASTM A-276 Type 316, ASTM A-351 Grade CF8M
Clean Bagged:
No
Collection:
TC-02X
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
304 Stainless Steel
IAPMO Listed:
No
ISO:
ISO 228
Length:
3-1/5 in
MA Approved:
No
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure - High:
1000, 150
Pressure Class:
1000#
Recommended Valve Application:
Gas, Oil, Steam, Water
Temperature Range:
-50 to 450 Deg F
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.54 lb
cUPC Certified:
No