1/2 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve
TC-3000S 1/2 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Steam rating: 150 psi WSP
- Blow-out proof stem design
- Long life cycle
- Investment casting body and cap
- Adjustable stem packing
- Handle with locking device
- Working pressure 1000 psi
- Temperature range: -50°F to 475°F
- Vacuum service to 29 in Hg
- Test standard: API 598
Specifications
- API:
- API 598
- ASTM:
- ASTM A-193 Grade B88, ASTM A-276 Type 316, ASTM A-351 Grade CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- TC-3000S
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 2-4/5
- MA Approved:
- No
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, 316, CF8M, MPTFE
- NSF Certified:
- No
- Pressure - High:
- 150, 1000
- Pressure Class:
- 150#, 1000#
- Recommended Valve Application:
- Gas, Oil, Steam, Potable Water
- Temperature Range:
- -50 to 475 Deg F (-45.5 to 246 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.72
- cUPC Certified:
- No