This product requires certification to purchase.

3/4 in. Stainless Steel Sweat 1000# Ball Valve

Ta Chen

TC-3000S 3/4 in. Stainless Steel Sweat 1000# Ball Valve

  • Fast #
  • Part #TV10B3SWFPMET00EF
  • Item #7190832
  • Manufacturer Part #V10B3SWFPMET00E
3.7 out of 5 Customer Rating
Brand image
Ta Chen

TC-3000S 3/4 in. Stainless Steel Sweat 1000# Ball Valve

  • Fast #
  • Part #TV10B3SWFPMET00EF
  • Item #7190832
  • Manufacturer Part #V10B3SWFPMET00E
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Steam rating: 150 psi WSP
  • Working pressure: 1000 psi
  • Investment casting body and cap
  • Long life cycle
  • Blowout proof stem design
  • Anti-static device
  • Adjustable stem packing
  • Handle with locking device
  • Test standard: API 598
  • Vacuum service to 29 in. Hg
  • Requires Certification

Documents


Specifications

API:
API 598
ASTM:
ASTM A-193 Grade B88, ASTM A-276 Type 316, ASTM A-351 Grade CF8M
Clean Bagged:
No
Collection:
TC-3000S
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 5211
Length:
3-35/100 in
Material:
Stainless Steel, Plastic
Material Type:
304, 316, CF8M, MPTFE
NSF Certified:
No
Pressure - High:
150, 1000
Pressure Class:
150#, 1000#
Recommended Valve Application:
Gas, Oil, Steam, Potable Water
Temperature Range:
-50 to 475 Deg F (-45.5 to 246 Deg C)
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
MPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.2 lb