1 in. Stainless Steel Full Port Flanged 150# Ball Valve
TC-5000 1 in. Stainless Steel Full Port Flanged 150# Ball Valve
Product Details
Product Details
- Steam rating: 150 psi WSP
- ISO 5211 actuator mounting pad
- Blow-out-proof stem design
- Anti-static device
- Adjustable stem packing
- Locking device
- Long life cycle
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.34, ANSI B16.5
- API:
- API 598, API 607
- ASTM:
- ASTM A-193 Grade B7M, ASTM A-193 Grade B8, ASTM A-194 Grade 2HM, ASTM A-276 Type 316, ASTM A-351 Grade CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- TC-5000
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- 304 Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 5
- MA Approved:
- No
- MSS:
- MSS SP-72
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Steam
- Temperature Range:
- -50 to 475 Deg F (-45.5 to 246 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 6.61
- cUPC Certified:
- No