2 in. Stainless Steel Threaded Swing Check Valve
TC-CK 2 in. Stainless Steel Threaded Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Swing type
- Body: ASTM A351 Gr.CF8M
- Disc: ASTM A351 Gr.CF8M
- Packing: PTFE
- Working pressure: 200 psi
- End connections: Threaded end
- TEST standard: API 598
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- API:
- API 598
- ASTM:
- ASTM A-351 Grade CF8M
- Collection:
- TC-CK
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 228
- Length:
- 5-59/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Swing
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 5.59 lb