Adjustable 5 in. Round Adhesive Takeoff
TA30 Adjustable 5 in. Round Adhesive Takeoff
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Adjustable:
- Yes
- Coating:
- Galvanized
- Collection:
- TA30
- Diameter:
- 5 in
- Duct Size:
- 5 in
- Material:
- Steel
- Product Type:
- Adhesive Takeoff
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round