This product requires certification to purchase.

10 in. Round Adhesive Takeoff

TA40 10 in. Round Adhesive Takeoff

  • Fast #
  • Part #SHMATO10
  • Item #3409234
  • Manufacturer Part #71110
4.2 out of 5 Customer Rating

TA40 10 in. Round Adhesive Takeoff

  • Fast #
  • Part #SHMATO10
  • Item #3409234
  • Manufacturer Part #71110
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Round adhesive takeoff
  • Galvanized steel, riveted construction
  • Easy install and ready seal with adhesive
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Adjustable:
No
Coating:
Galvanized
Collection:
TA40
Diameter:
10 in
Duct Size:
10 in
Material:
Steel
Product Type:
Adhesive Takeoff
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round