This product requires certification to purchase.

16 in. 26 ga. Round Flat Adhesive Takeoff with Damper

TA40 16 in. 26 ga. Round Flat Adhesive Takeoff with Damper

  • Fast #
  • Part #SHMAFTOD2616
  • Item #3687614
  • Manufacturer Part #TA40D16
5 out of 5 Customer Rating

TA40 16 in. 26 ga. Round Flat Adhesive Takeoff with Damper

  • Fast #
  • Part #SHMAFTOD2616
  • Item #3687614
  • Manufacturer Part #TA40D16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Round adhesive takeoff
  • Galvanized steel, riveted construction
  • Easy install and ready seal with adhesive
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
16 in
Duct Size
16 in
Gauge (metal)
26 ga
Included Components
With Damper
Yes
Characteristics & Features
Adjustable
No
Coating
Galvanized
Collection
TA40
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round
Warranty & Product Information
Product Type
Flat Adhesive Takeoff