This product requires certification to purchase.

18 in. 26 ga. Round Flat Adhesive Takeoff with Damper

TA40 18 in. 26 ga. Round Flat Adhesive Takeoff with Damper

  • Fast #
  • Part #SHMAFTOD2618
  • Item #3687618
  • Manufacturer Part #TA40D18
3.6 out of 5 Customer Rating

TA40 18 in. 26 ga. Round Flat Adhesive Takeoff with Damper

  • Fast #
  • Part #SHMAFTOD2618
  • Item #3687618
  • Manufacturer Part #TA40D18
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?

Product Details

Product Description
  • Round adhesive takeoff
  • Galvanized steel, riveted construction
  • Easy install and ready seal with adhesive
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
18 in
Duct Size
18 in
Gauge (metal)
26 ga
Included Components
With Damper
Yes
Characteristics & Features
Adjustable
No
Coating
Galvanized
Collection
TA40
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round
Warranty & Product Information
Product Type
Flat Adhesive Takeoff