20 in. Round Adhesive Takeoff
TA40 20 in. Round Adhesive Takeoff
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Round adhesive takeoff
- Galvanized steel, riveted construction
- Easy install and ready seal with adhesive
- Manufacturer may vary based on your location
Documents
Specifications
- Adjustable:
- No
- Coating:
- Galvanized
- Collection:
- TA40
- Diameter:
- 20 in
- Duct Size:
- 20 in
- Material:
- Steel
- Product Type:
- Adhesive Takeoff
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round