This product requires certification to purchase.

5 in. Round Adhesive Takeoff

TA40 5 in. Round Adhesive Takeoff

  • Fast #
  • Part #SHMATOS
  • Item #3687691
  • Manufacturer Part #TA4005
4.7 out of 5 Customer Rating

TA40 5 in. Round Adhesive Takeoff

  • Fast #
  • Part #SHMATOS
  • Item #3687691
  • Manufacturer Part #TA4005
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 384
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Round adhesive takeoff
  • Galvanized steel, riveted construction
  • Easy install and ready seal with adhesive
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Adjustable:
No
Coating:
Galvanized
Collection:
TA40
Diameter:
5 in
Duct Size:
5 in
Material:
Steel
Product Type:
Adhesive Takeoff
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round