This product requires certification to purchase.

120V Cast Iron Circulator Pump

Taco

0018e™ Series 120V Cast Iron Circulator Pump

  • Fast #
  • Part #T0018E2F2
  • Item #7937134
  • Manufacturer Part #VR1816-HY2-FC2A01
4.1 out of 5 Customer Rating
Brand image
Taco

0018e™ Series 120V Cast Iron Circulator Pump

  • Fast #
  • Part #T0018E2F2
  • Item #7937134
  • Manufacturer Part #VR1816-HY2-FC2A01
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Variable speed, ECM high-efficiency, wet rotor circulator ideal for closed loop hydronic systems
  • 0018e mobile app provides real-time performance feedback, control and reporting
  • Replaces all 3-speed hydronic circulators in its class
  • BIO Barrier® protects pump from system contaminants
  • SureStart® automatic unblocking and air purging mode
  • High-efficiency ECM motor uses up to 85% less electricity
  • Flange nut-grabbers for easier fit-up
  • Dual electrical knockouts, 6" stranded wire leads included for easy wiring
  • Double insulated - no ground wire required
  • Integral flow check (IFC®) included
  • Requires Certification

Specifications

AMP:
0.54
ANSI:
ANSI 372, ANSI 61
Blower Type:
Variable Speed
Collection:
0018e™ Series
Connection Type:
Flanged
Depth:
6 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Energy Star Compliant:
No
Flow Rate:
16 gpm
Height:
6-3/8 in
IAPMO Listed:
No
Material:
Cast Iron, Stainless Steel, Rubber, Composite, Carbon, Ceramic
Material Type:
EPDM
Maximum Feet of Head:
18
Maximum Temperature:
230
Minimum Temperature:
36
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Power Source:
Electric
Product Type:
Circulator
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
4830
UL Listed:
Yes
UPC:
190145684439
Volts:
120V
Watts:
44 W
Weight:
5.8 lb
Width:
5-1/8 in