10 gpm 1/8 hp 115V Circulator Pump
009 Series 10 gpm 1/8 hp 115V Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Maximum Fluid Temperature: 230 F
- Frequency: 60 Hz
- Warranty: 3 Years
Specifications
- AMP:
- 1.4
- Collection:
- 009 Series
- Connection Size:
- 1-1/2
- Depth:
- 7
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 10 gpm
- Height:
- 6-3/8
- Horsepower:
- 1/8 hp
- Impeller:
- Non-Metallic
- Material:
- Stainless Steel
- Maximum Feet of Head:
- 36
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- UPC:
- 687752631579
- Volts:
- 115V
- Width:
- 4-1/8