1/2 HP 115V Cast Iron Circulator Pump
1/2 HP 115V Cast Iron Circulator Pump
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 4.9
- Connection Type:
- Flanged
- Flow Rate:
- 38 gpm
- Horsepower:
- 1/2 hp
- Maximum Feet of Head:
- 46
- Maximum Temperature:
- 225
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 4-5/8 in