1/2 HP 115V Stainless Steel Circulator Pump
1/2 HP 115V Stainless Steel Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 4.9
- ANSI:
- ANSI 372
- Connection Type:
- Flanged
- Flow Rate:
- 90 gpm
- Height:
- 8-1/2 in
- Horsepower:
- 1/2 hp
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Feet of Head:
- 23
- Maximum Temperature:
- 225
- Minimum Temperature:
- 40
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 5-1/2 in