This product requires certification to purchase.

1/25 HP 115V Cast Iron Circulator Pump

Taco

1/25 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T008F63IFC
  • Item #7110730
  • Manufacturer Part #008-F6-3IFC
4.6 out of 5 Customer Rating
Brand image
Taco

1/25 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T008F63IFC
  • Item #7110730
  • Manufacturer Part #008-F6-3IFC
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.79
Connection Type:
Flanged
Flow Rate:
13 gpm
Horsepower:
1/25 hp
IAPMO Listed:
No
Maximum Feet of Head:
15
Maximum Temperature:
230
Minimum Temperature:
40
NSF Certified:
No
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3250
UL Listed:
No
UPC:
687752707007
Volts:
115V
Weight:
9