1/25 HP 115V Stainless Steel Circulator Pump
1/25 HP 115V Stainless Steel Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Maximum Fluid Temperature: 230 F
- Frequency: 60 Hz
- Warranty: 3 Years
Documents
Specifications
- AMP:
- 0.76
- Connection Type:
- Flanged
- Depth:
- 6-13/100
- Flow Rate:
- 17 gpm
- Height:
- 6-3/8
- Horsepower:
- 1/25 hp
- Maximum Feet of Head:
- 8
- Maximum Temperature:
- 230
- Minimum Temperature:
- 40
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3250
- Type:
- T007SF5IFC
- UL Listed:
- Yes
- UPC:
- 687752590494
- Volts:
- 115V
- Width:
- 5