1/25 HP 120V Cast Iron Circulator Pump
1/25 HP 120V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 0.54
- Connection Type:
- Flanged
- Energy Star Compliant:
- No
- Flow Rate:
- 16 gpm
- Height:
- 3-3/16 in
- Horsepower:
- 1/25 hp
- IAPMO Listed:
- No
- Length:
- 6 in
- Maximum Feet of Head:
- 18
- NSF Certified:
- No
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 4830
- UL Listed:
- Yes
- UPC:
- 190145196529
- Volts:
- 120V
- Watts:
- 44 W
- Width:
- 5-1/8 in