This product requires certification to purchase.

1/40 HP 115V Stainless Steel Circulator Pump

This product has been replaced by

Taco Circulator Extreme Curb Mounting Union Connection
Taco 120V ECM Circulator
Manufacturer Part #VM1212-DY1-UP2A00
Taco

1/40 HP 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #T003ST4
  • Item #3627526
  • Manufacturer Part #003-ST4
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Taco Circulator Extreme Curb Mounting Union Connection
Taco 120V ECM Circulator
Manufacturer Part #VM1212-DY1-UP2A00
Taco

1/40 HP 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #T003ST4
  • Item #3627526
  • Manufacturer Part #003-ST4
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Maximum Fluid Temperature: 220 F
  • Frequency: 60 Hz
  • Warranty: 3 Years
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
0.43
Connection Size:
3/4
Connection Type:
NPT
Depth:
5-63/100 in
Flow Rate:
6 gpm
Height:
4 in
Horsepower:
1/40 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Feet of Head:
5
Maximum Temperature:
220
Minimum Temperature:
40
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Pump Body Material:
Stainless Steel
Pump Phase:
1
RPM:
3250
UL Listed:
Yes
UPC:
687752589023
Volts:
115V
Width:
3-22/25 in