1/6 HP 115V Cast Iron Circulator Pump
1/6 HP 115V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Documents
Specifications
- AMP:
- 1.9
- ANSI:
- ANSI 372
- Connection Type:
- Flanged
- Depth:
- 6-7/8
- Flow Rate:
- 32 gpm
- Height:
- 6-3/8
- Horsepower:
- 1/6 hp
- IAPMO Listed:
- No
- Length:
- 4-1/2
- Maximum Feet of Head:
- 29
- Maximum Temperature:
- 225
- Minimum Temperature:
- 40
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- UPC:
- 687752084641
- Volts:
- 115V